SKU:
NFD9600035D
MPN:
9320 006
£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
Product Documents
These sleek and sporty designed safety glasses deliver excellent comfort and protection. Lightweight at just 35g, the soft foam adapter completely covers the eye area to protect against dirt and particulate.
Features and Benefits
• Adjustable temples for the perfect fit
• Additional head-strap to suit individual preference
• Adjustable nose pad for comfort
• Easy to change lenses for user convenience
• Versatile adjustable lens angle
Standards
• EN170 2C - 1,2 FT
Attribute | Value |
---|---|
Brand | Infield Safety UK |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Plastic |
Frame Style | Wraparound frame |
Lens Colour | Clear |
MFR Part No. | 9320006 |
Resistance Features | Anti-Fog Anti-Static Scratch-Resistant |
Series | Terminator X-Tra™ |
UNSPSC Code | 46181802 |