SKU:
BOL9606858A
MPN:
TRACPSF
£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Product Documents
These safety spectacles provide protection from all mechanical and chemical risks.
Features and Benefits
• Removable foam reinforcement with indirect ventilation enhances wearer comfort
• Platinum® coating is applied on both surfaces makes them highly scratch-resistant, even to the most aggressive chemicals
• Platinum® coating also slows the appearance of fogging
Standards
• EN166 FT
• CE Certified
• EN172
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740004835 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Nylon |
Frame Style | Hybrid |
Lens Colour | Smoke |
MFR Part No. | TRACPSF |
Resistance Features | Anti-Fog Scratch-Resistant |
Series | Tracker 2 |
UNSPSC Code | 46181802 |