SKU:
BOL9608020B
MPN:
VIPCI
£6.99
Ex VAT
£8.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The historic Viper™ safety glasses offer a wide range of vision thanks to its wrap-around lenses. For optimum safety, the sporty design is shaped to give added temple and bridge protection against minor impacts and high-speed particles.
Suitable for a wide variety of users, the adjustable temple points allow for comfortable fitting to a range of face shapes for versatile and stylish eye protection for your staff.
Features and Benefits
• Adjustable temples for user comfort
• Comes with an adjustable carry cord for when glasses are not in use
• Frameless and lightweight for prolonged wear
• Available in a choice of coloured lenses and treatments
• UV protection for use indoors and out
Standards
• CE certified
• EN166 F
• EN170
Notes
• Does not fit over prescription glasses
• Features polycarbonate lens material
• Models VIPCF and VIPCI have scratch-resistant lenses
• Models VIPPSI and VIPPSJ have anti-fog and scratch-resistant lenses
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740002640 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Nylon |
Frame Style | Frameless |
Lens Colour | Clear |
MFR Part No. | VIPCI |
Resistance Features | Impact-Resistant Scratch-Resistant UV-Resistant |
Series | Viper |
UNSPSC Code | 46181802 |