SKU:
MMM9607640K
MPN:
7100078880
£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Product Documents
These Comfortable 3M™ SecureFit™ Safety Glasses have a polycarbonate lens and soft adjustable nose and temple ends to improve comfort and fit. The design of the glasses includes slotted ribs to provide comfortable pressure equalization.
Features and Benefits:
• Strong anti-scratch polycarbonate lens for impact resistance
• Soft nose pads which can be adjusted dependent on desired fit and comfort
• Padded temple touch points above the ears enhance wearer comfort
• Temple arms in a bold neon green colour for worker visibility
• Protect eyes with 99.9 % UV radiation resistance
Typical Applications:
• Indoor home repairs
• Hand tools
• Gardening and strimming
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4054596052789 |
ECLASS Code | 40019121 |
Frame Colour | Black Green |
Frame Style | Wraparound |
Lens Colour | Blue Mirror |
MFR Part No. | 7100078880 |
Resistance Features | Scratch-Resistant UV-Resistant |
UNSPSC Code | 46181802 |