SKU:
JSP9601065K
MPN:
ASA718-161-100
£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Product Documents
The M9400 comfortable wraparound safety spectacles deliver an excellent field of vision for hazard awareness and provide the highest optical class for guaranteed visual clarity.
Features and Benefits
• Lightweight for comfortable wear
• Wraparound design provides an excellent field of vision
• Blocks 99.9% of UV radiation for safer outdoor working
• Easy to clean with soap and water
Standards
• CE Certified
• EN 166:2001 - F
Attribute | Value |
---|---|
Brand | JSP |
EAN | 5038428116688 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Polycarbonate |
Frame Style | Frameless |
Lens Colour | Clear |
MFR Part No. | ASA718-161-100 |
Resistance Features | UV-Resistant |
Series | Wraplite™ |
UNSPSC Code | 46181802 |