SKU:
MMM9607452M
MPN:
7100074368
£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
Product Documents
GG501SGAF-EU
Low profile design
Adjustable headband
Optional prescription insert.
3M™ Scotchgard™ Anti-Fog coating resists fogging longer than traditional anti-fog coatings
Coating complies with K & N marking requirements of EN166.
Offers excellent protection against UV radiation
Icons
Anti fog
Scratch resistance
UV protection
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4054596033252 |
ECLASS Code | 40019120 |
Frame Colour | Grey Red |
Frame Material | Plastic |
Lens Colour | Clear |
Lens Material | Polycarbonate |
MFR Part No. | 7100074368 |
Resistance Features | Scratch-Resistant |
Standards Met | EN166 |
UNSPSC Code | 46181804 |
Ventilation Type | Direct Ventilation |