£7.99
Ex VAT
£9.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Globe industrial safety goggles offer exceptional eye protection with a wide field of vision. These Bolle safety goggles feature a lightly translucent frame for clear, glare-free vision and are available in several versions to suit different needs.
Features and Benefits
• Panoramic vision with a slightly translucent frame for clear, glare-free visibility
• Designed for easy recyclability, promoting sustainability
• User-friendly colour code enhances simplicity and efficiency
Typical Applications
• Protects eyes from dust, debris, and hazardous materials
• Ensures safety from flying particles and chemical splashes
• Shields eyes from chemical splashes and fragments
• Protects from sparks and UV light
• Keeps eyes safe from sawdust and wood chips
• Guards against bodily fluids and chemical exposure
• Protects against debris and fluids
• Shields eyes from metal shards and sparks
Standards
• UKCA
• EN 166
• EN 170
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740018740 |
ECLASS Code | 40019120 |
Frame Colour | Black |
Frame Material | PVC |
Lens Colour | Clear |
Lens Material | Polycarbonate |
MFR Part No. | GLOBEN11W |
Series | Globe |
UNSPSC Code | 46181804 |
Ventilation Type | Indirect Ventilation |