Skytec

RLY00462 TILLA GREY LENS

SKU:

GLB9604446U

MPN:

RLY00462

£6.29

Ex VAT

£7.55

Inc VAT

IN STOCK (50+)

    Product Details

    Ideal for those requiring prescription glasses, these safety glasses offer versatile eye protection with ventilated temple tips, side shields, brow protection, anti-fog lenses, and UV400 protection. Specifically designed for site visitors, they ensure compliance in various settings, including construction sites and industrial environments. Their unique feature of being worn over spectacles provides practicality and comfort, while the anti-fog lens maintains clear visibility. These safety glasses prioritize convenience, safety, and comfort, making them an essential choice for individuals navigating diverse work environments where reliable eye protection is crucial.


    Features and Benefits
    • Versatile eyewear worn over spectacles
    • Ventilated temple tips and side shields enhance comfort
    • Brow protection ensures comprehensive safety
    • Anti-fog lens maintains clear visibility
    • UV400 protection guards against harmful rays
    • Ideal for site visitors in various work environments


    Product Specification
    Attribute
    Value

    Brand

    Skytec

    EAN

    5060431759040

    ECLASS Code

    40019120

    Frame Material

    Polycarbonate

    Lens Colour

    Grey

    MFR Part No.

    RLY00462

    Resistance Features

    Anti-Fog UV-Resistant

    Series

    TILLA

    Standards Met

    EN166:2001

    UNSPSC Code

    46181804