SKU:
HNW9601000H
MPN:
1005507
£3.49
Ex VAT
£4.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These LG range safety goggles are constructed from impact-resistant polycarbonate. Flexible and comfortable against the skin, these economy goggles provide excellent protection against flying particles, coarse dust, liquid droplets, mists and sprays.
Features and Benefits
• Lightweight design for user comfort
• Excellent protection against flying particles, coarse dust, liquid droplets, mists and sprays
• Impact resistant
• Easily adjustable headband
• Fits over prescription glasses
• Delivers a wide field of vision for enhanced safety and hazard awareness
Typical Applications
• Industrial
• Construction
• Cleaning
• Laboratory
• Maintenance
• Textile industry
• Wood industry
Standards
• CE Category II
• ISO 9001/2000
• EC0835
Notes
• LG10 goggles are non-vented
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312550055076 |
ECLASS Code | 40019120 |
Frame Colour | Clear Green |
Lens Colour | Clear |
Lens Material | Polycarbonate |
MFR Part No. | 1005507 |
Resistance Features | Impact-Resistant |
Series | LG |
Standards Met | EC0835 ISO 9001 / 2000 |
UNSPSC Code | 46181804 |
Ventilation Type | Indirect Ventilation |