SKU:
UVX9605273C
MPN:
9309275
£15.79
Ex VAT
£18.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These Pheos CX2 Sonic series safety goggles are designed with i-ergonomics in mind; meaning comfort and ergonomics are priorities. The lightweight design ensures comfort in use whilst the construction of the product is highly durable. Finished with clear lenses and a white frame.
Features and Benefits
• Incredibly lightweight, weighing only 34 grams
• Durable thanks to the extremely scratch-resistant exterior and anti-fog interior
• Wide-vision lens provides a clear field of vision, even in extreme climates
• Soft, light textile headband for secure and comfortable fit
• Suitable for wearing with other PPE items
Typical Applications
• Construction
• Warehousing
Standards
• EN166
• EN170
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101685861 |
ECLASS Code | 40019120 |
Frame Colour | White |
Frame Material | Polypropylene |
Lens Colour | Clear |
Lens Material | Polycarbonate |
MFR Part No. | 9309275 |
Resistance Features | Scratch-Resistant UV-Resistant |
Series | Sonic |
Standards Met | EN166 EN170 |
UNSPSC Code | 46181804 |