SKU:
UVX9604740Q
MPN:
9301605
£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Product Documents
• CE approved to EN166 1B 349 - liquid (chemical) splash, large dust particles, molten metals and solids
• comfortable, ergonomically designed full vision goggle
• exceptional wearer comfort
• can be worn over most prescription spectacles
• wide, fully adjustable headband
• sophisticated indirect ventilation system
• easy lens replacement
• special versions available:
colour: transparent grey
lens: clear/UV 2-1,2
optidur 4C PLUS
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101067933 |
ECLASS Code | 40019120 |
Frame Colour | Clear |
Lens Colour | Clear |
Lens Material | Polycarbonate |
MFR Part No. | 9301-605 |
Resistance Features | Flame-Resistant UV-Resistant |
Series | Ultra Vision |
Standards Met | EN166 1B 349 |
UNSPSC Code | 46181804 |
Ventilation Type | Indirect Ventilation |