£15.99
Ex VAT
£19.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The Universal Goggle is available in multiple versions tailored to specific environments for safe and comfortable working. The ergonomic design features adaptable 'wave' technology to enhance fit and eliminate pressure points for extended wear. Fortified with exclusive Platinum coating, these goggles are extremely durable.
Features and Benefits
• Optimal fit with Wave technology ensures superior comfort and protection
• PC/TPR co-injected frame with overflow chute enhances durability and safety
• Improved recyclability promotes environmental sustainability
Typical Applications
• Shields against flying debris, solvents, and oils
• Guards against dust, debris, and contaminants during waste handling and disposal
Standards
• UKCA
• EN 166
• EN 170
Notes
• Compatible with optional faceguard BOL9605762P
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740018771 |
ECLASS Code | 40019120 |
Frame Colour | Black Yellow |
Frame Material | TPR |
Lens Colour | Clear |
Lens Material | Polycarbonate |
MFR Part No. | UNIVGN10W |
UNSPSC Code | 46181804 |