£154.00
Ex VAT
£184.80
Inc VAT
Product Details
Product Specification
A sporty goggle offering a clear 180-degree vision and adaptable design. It comfortably fits over prescription eyewear, pairs seamlessly with half-mask respirators, and features rotating straps for use with hard hats. The elastic headband and indirect ventilation ensure superior comfort.
Features and Benefits
• Clear 180-degree vision
• Fits over prescription eyewear
• Pairs with half-mask respirators
• Rotating straps for hard hats
• Elastic headband for comfort
• Splash-resistant and molten metal certified
• Impact grade B certification
Standards
• EN 166: 2001
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312550081112 |
ECLASS Code | 40019120 |
Frame Colour | Black |
MFR Part No. | 1008111 |
Resistance Features | Molten Metals |
Standards Met | EN 166: 2001 |
UNSPSC Code | 46181804 |
Ventilation Type | Indirect Ventilation |