SKU:
CNT9571000Y
MPN:
9013155
£7.99
Ex VAT
£9.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The 1100 Classic full peak safety helmets are perfect for general purposes in a range of workplace settings. Designed to give excellent impact protection, they're widely used in storage and distribution settings and building sites.
Features and Benefits
• Slip ratchet for quick and easy adjustments
• High-Intensity Polyethylene (HDPE) shell delivers excellent strength and protection
• Full peak (40mm) gives optimum protection to the nose and face
• 6-Point Low-Density Polyethylene (LDPE) cradle ensures a comfortable fit
Standards
• EN 397:2012 + A1:2012
Attribute | Value |
---|---|
Adjustment Type | Ratchet |
Brand | Centurion |
Colour | Yellow |
EAN | 5055660590045 |
Material | High Density Polyethylene |
MFR Part No. | S01YA |
Peak Style | Full Peak |
Series | 1100 Classic |
Side Slot Type | Includes Side Slots |
Standards Met | EN 397 |
UNSPSC Code | 46181704 |
Ventilation Type | Not Vented |
Visibility Features | Not a High-visibility Hat |