SKU:
CNT9571026Q
MPN:
9013293
£10.99
Ex VAT
£13.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The general-purpose Classic safety helmets from Centurion® are designed for all-round protection from knocks and bumps. Designed with a 20mm reduced peak, users retain maximum vision and reliable safety.
Features and Benefits
• High-Intensity Polyethylene (HDPE) shell for reliable head protection
• 6-Point Sewn Terylene cradle for user comfort
• Brushed Nylon foam sweatband to keep you cool and dry
• Slip ratchet for a secure fit
Standards
• EN397:2012 + A1:2012
Notes
• Weight: 340g
Attribute | Value |
---|---|
Adjustment Type | Ratchet |
Brand | Centurion |
Colour | Orange |
EAN | 5055323759314 |
Material | High Density Polyethylene |
MFR Part No. | S17OA |
Peak Style | Reduced Peak |
Series | 1125 |
Side Slot Type | Includes Side Slots |
Standards Met | EN 397 |
UNSPSC Code | 46181704 |
Ventilation Type | Not Vented |
Visibility Features | Not a High-visibility Hat |