SKU:
CNT9571025S
MPN:
9013225
£13.49
Ex VAT
£16.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These lightweight, durable safety helmets are the ideal solution for general purpose requirements. Designed with a full 40mm peak and six-point plastic cradle, these helmets deliver excellent protection in a range of settings.
Features and Benefits
• Slip ratchet for quick adjustment
• Constructed from High Intensity Polyethylene (HDPE) for durability
• Brush nylon sweatband keeps wearers comfortable
• Available in a choice of colours to suit your business
• 1000V a.c. electrical resistance
• Accessories and replacement components readily available
Standards
• CE Certified
• EN 397:2012 + A1:2012
Attribute | Value |
---|---|
Adjustment Type | Ratchet |
Brand | Centurion |
Colour | Red |
EAN | 5055660590878 |
Material | High Density Polyethylene |
MFR Part No. | S03CRA |
Peak Style | Full Peak |
Series | 1125 |
Side Slot Type | Includes Side Slots |
Standards Met | EN 397 |
UNSPSC Code | 46181704 |
Ventilation Type | Not Vented |
Visibility Features | Not a High-visibility Hat |