SKU:
JSP9578742N
MPN:
AJS260-000-800
£55.49
Ex VAT
£66.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The EVOLite® Skyworker helmet has a suspension system and shell structure that has been designed to be used for industrial, mountaineering, rescue and leisure activities. Meets the EN12492 standard.
Features:
-Strong, light shell, conforms to the mandatory shock absorption and penetration requirements of EN397 industrial standard
-Side, front and rear impact protection from the shock absorbing E.P.S liner
-A 6-point Terylene comfort harness system with a Revolution® wheel ratchet & 3D adjustment
-Fully adjustable 4-point chinstrap with quick release buckle
-A universal attachment slot enables firm fitting of a range of Surefit™ safety visors, and ear defenders
-Extra large area for logos on the front, sides, and rear
-CR2™ Reflectivity, high intensity class R2 reflective material option available to provide extra safety when working in low-light conditions
-Weight: 395g
-Size range: 53-64cms
Attribute | Value |
---|---|
Adjustment Type | Ratchet |
Brand | JSP |
Colour | Orange |
EAN | 5038428190947 |
Material | ABS |
MFR Part No. | AJS260-000-800 |
Peak Style | Micro Peak |
Series | EVOLite® Skyworker™ |
Side Slot Type | Includes Side Slots |
Standards Met | EN 12492 EN 397 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |
Visibility Features | Not a High-visibility Hat |