SKU:
JSP9591342H
MPN:
AKG179-P00-100
£51.49
Ex VAT
£61.79
Inc VAT
Product Details
Product Specification
Product Documents
AKG179-P00-100 PowerCap® Infinity® PAPR White Replacement Helmet
Replacement helmet for the PowerCap® Infinity®. The helmet combines a super strong ABS shell designed for superior all day protection with the comfort benefits of the Evolution® 3D-Adjustment™ harness system. Complete with battery clip and visor carrier.
Attribute | Value |
---|---|
Brand | JSP |
Colour | Black |
EAN | 5038428305518 |
Material | ABS |
MFR Part No. | AKG179-P00-100 |
Side Slot Type | Includes Side Slots |
Standards Met | EN 397 |
UNSPSC Code | 46181704 |
Visibility Features | Not a High-visibility Hat |