£12.79
Ex VAT
£15.35
Inc VAT
8 Variations Available
Product Details
Product Specification
The Concept series safety helmets are extremely lightweight (approx 300g), and yet provide maximum impact and lateral deformation protection. Featuring a range of support and comfort features, such as the terylene cradle and ventilation slots, these helmets provide maximum comfort and balance during prolonged use.
Features and Benefits
• Manufactured from tough ABS material for reliable protection
• Extended nape provides increased neck protection
• Hydro-Flock highly absorbent sweatband for user comfort
• Unique "Exhaust" ventilation system to avoid heat build-up
Standards
• EN397:2012 + A1:2012
Approvals
• BSI Kitemark Approved
Attribute | Value |
---|---|
Adjustment Type | Slip Ratchet |
Brand | Centurion |
Colour | Red |
EAN | 5055660595569 |
Material | ABS |
MFR Part No. | S08CRF |
Peak Style | Reduced Peak |
Series | Concept |
Side Slot Type | Includes Side Slots |
Size | 51-63cm |
Standards Met | EN 397 EN 50365 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |
Visibility Features | Not a High-visibility Hat |