£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Product Documents
This yellow vented helmet is designed to protect the head and face when working in punishing conditions. Comprised of an ABS shell, a textile 6 point harness, wheel ratchet adjustable size of 56-63 cm and a sweat band, chin strap and retractable clear visor included.
Features and Benefits
• Vented construction allows for an airflow to the head to keep you cool
• Retractable clear visor included for additional face protection
• Chinstrap keeps the helmet firmly in place whilst you work
• Wheel ratchet size adjustment to ensure the product fits on your head comfortably
• Anti-scratch and anti-fog coated visor
• ABS shell is highly resilient
• Compatible with Portwest®'s PW47 and PS47 clip-on ear muffs (sold separately)
Typical Applications
• Construction
• Engineering
Standards
• EN 166 (1 FT)
• EN 397 (-30°C/+50°C, LD)
• CE Certified
Attribute | Value |
---|---|
Adjustment Type | Ratchet |
Brand | Portwest |
Colour | Yellow |
Material | ABS |
MFR Part No. | PW55YER |
Peak Style | Standard Peak |
Series | Endurance |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |