SKU:
JSP9570950A
MPN:
AJF030-000-100
£7.49
Ex VAT
£8.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
These tough and durable safety helmets deliver all-day protection in most industrial environments and situations. Designed for maximum safety and comfort, these helmets feature the Evolution® 3D Adjustment™ harness system to allow for the perfect fit. While the OneTouch™ Slip Ratchet is so easy to use, it can be quickly adjusted with one hand.
Features and Benefits
• Chamlon™ sweatband is porous for maximum absorption and comfort
• Universal slots allow for the secure fitting of visors and ear defenders
• Electrically insulated to EN50365 standards
Standards
• EN397:2012 -30°C
• EN50365
Notes
• Available in a range of colours
• Recyclable materials
• Weight: 350g (approx.)
• Low dome profile
Attribute | Value |
---|---|
Adjustment Type | Ratchet |
Brand | JSP |
Colour | White |
EAN | 5038428135313 |
Material | High Density Polyethylene |
MFR Part No. | AJF030-000-100 |
Peak Style | Standard Peak |
Series | EVO®2 |
Side Slot Type | Includes Side Slots |
Standards Met | EN 397 EN 50365 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |
Visibility Features | Not a High-visibility Hat |