SKU:
JSP9570953L
MPN:
AJF160-000-600
£9.49
Ex VAT
£11.39
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
With a super-strong HDPE shell for all-day protection, the EVO®3 Comfort Plus helmet is suitable for a wide range of working environments. The helmet benefits from the 6-point terylene cradle harness system, which ensures unrivalled comfort without compromising on performance.
Features and Benefits
• Egyptian cotton sweatband core with porous PU coating for superior comfort
• Ventilation at the side and rear to reduce heat build-up by an average of 2 - 3°C
• Universal slots enable firm fitting of a range of Surefit safety visors and ear defenders
• Extra large area for branding logos on the front, sides and rear
• Slip ratchet adjustment for a secure fit
• HDPE shell is fully recyclable
Standards
• EN 397:2012
Approvals
• BSI Kitemark
Attribute | Value |
---|---|
Adjustment Type | Ratchet |
Brand | JSP |
Colour | Red |
EAN | 5038428126076 |
Material | High Density Polyethylene |
MFR Part No. | AJF160-000-600 |
Peak Style | Standard Peak |
Series | EVO®3 |
Side Slot Type | Includes Side Slots |
Standards Met | EN 397 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |
Visibility Features | Not a High-visibility Hat |