£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Product Documents
A strong ABS shell designed for superior all day protection with the comfort benefits of the Evolution® 3D-Adjustment™ harness system. A 6 point Terylene cradle harness system & Egyptian cotton Chamlon™ sweat band offer unrivalled comfort. 3D adjustment offers 1-2-3 point harness depth settings for a perfect fit. The Revolution® wheel ratchet has deep nape strap that enables the firmest retention of any helmet with a simple turn fastening system. Available as Non-vented and vented versions.
EN397:2012
Attribute | Value |
---|---|
Adjustment Type | Ratchet |
Brand | JSP |
Colour | White |
EAN | 5038428223775 |
Material | ABS |
MFR Part No. | AKF170000-100 |
Peak Style | Medium Peak |
Series | EVO®5 |
Standards Met | EN 397 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |
Visibility Features | Not a High-visibility Hat |