SKU:
JSP9570910E
MPN:
AJA160-000-500
£17.49
Ex VAT
£20.99
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
The EVOLite® is extremely lightweight - around 20% lighter than a standard safety helmet - still performing above the EN 397 standard thanks to its ABS lightweight shell. Six-point terylene cradle harness system with leatherette sweatband, universal accessories slots,
slip ratchet adjustment system (size 53 - 64cm). Larger logo area front and back (logos available on six different positions).
EN 397: 2012.
Attribute | Value |
---|---|
Adjustment Type | Ratchet |
Brand | JSP |
Colour | Blue |
EAN | 5038428123686 |
Material | ABS |
MFR Part No. | AJA160-000-500 |
Peak Style | Reduced Peak |
Series | EVOLite® |
Side Slot Type | Includes Side Slots |
Standards Met | EN 166 EN 397 EN 50365 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |
Visibility Features | Not a High-visibility Hat |