£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
This 3M hard hat provides excellent ventilation and is specifically designed to be used in harsh environments.
Features and Benefits
• Designed with a softly rounded design to avoid snagging on cable or branches
• Has ventilation holes for maximum flow of air, for increased user comfort
• Features a head harness that can be rotated for better visibility even whilst working in confined spaces
• Easy to replace the leather or plastic sweatband
Typical applications
• Designed for use in harsh environments
Attribute | Value |
---|---|
Brand | 3M |
Colour | Green |
EAN | 4046719272624 |
MFR Part No. | 7000108296 |
Series | Uvicator™ |
Side Slot Type | Does Not Include Side Slots |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |
Visibility Features | Not a High-visibility Hat |