SKU:
MSA9574434E
MPN:
GV541-0000000-000
£14.49
Ex VAT
£17.39
Inc VAT
8 Variations Available
Product Details
Product Specification
High quality helmets suited for various applications. The helmets feature a high performance ABS shell with a rain gutter for better comfort in all conditions. The helmets also have built-in 30mm slots to allow for the attachment of hearing/face protection and come complete with an MSA PushKey sliding suspension. Conforms to EN397: 2012.
Features and Benefits
• High performance ABS with rain gutter for better comfort and usage in all conditions
• Built in 30mm slot to allow for attachments to suit all environment
Attribute | Value |
---|---|
Adjustment Type | 1-Touch |
Brand | MSA |
Colour | Green |
EAN | 3661258001477 |
Material | ABS |
MFR Part No. | GV541 |
Series | V-Gard 500 |
Side Slot Type | Includes Side Slots |
Standards Met | EN 397 |
UNSPSC Code | 46181704 |
Ventilation Type | Not Vented |
Visibility Features | Not a High-visibility Hat |