£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
For versatile protection against various weather conditions, the cold weather black fleece liner is ideal when working in cold food storage or outdoors. Designed to fit between the cradle and helmet shell for full integration, it's approved to fit all Centurion® safety helmets.
Features and Benefits
• Keeps head, ears and neck warm,
• Tested in laboratory conditions and insulates against up to -40°C
• Reinforced stitching for durability
• Compatible with all Centurion® safety helmets
Standards
EN 397:2012 + A1:2012
Attribute | Value |
---|---|
Brand | Centurion |
Colour | Black |
EAN | 5056375416163 |
For Use With | All Centurion Helmets |
Material | Acrylic Fleece |
MFR Part No. | S50UFL |
Product Type | Helmet Liner |
UNSPSC Code | 46181704 |