SKU:
JSP9570360F
MPN:
AHC110-000-600
£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
The JSP range of head protection meets the requirements of industry where there is a risk of being injured by falling objects or when working in areas of restricted headspace. A safety helmet needs to protect the wearer from falling objects, collapsing structures and protruding extensions. Choosing the correct head protection is one of the most important decisions you will make when working in Construction and Industry where there is the risk of objects falling on the head, so why compromise JSP offers a large range of hard hats and safety helmets.
The Mark 3 Comfort Plus safety helmet from JSP is Europe's most popular design, these stylish helmets are tough, functional and offer an extremely comfortable secure fit on the head for prolonged periods of use. To make the Mark 3 as comfortable to wear as possible it has a replaceable foam sweatband and a 6-point Terylene webbing comfort plus a suspension harness, that supports the impact-resistant low dome profile UV stabilised high-density polyethylene shell, which incorporates a rain channel.
Fits head sizes: 530-620mm sizing (6 1/2"-7 3/4")
Helmet offers 440V electrical insulation
Accepts Cliptite accessories
Conforms to: EN397, ANSI Z89
Attribute | Value |
---|---|
Adjustment Type | Ratchet |
Brand | JSP |
Colour | Red |
Material | High Density Polyethylene |
MFR Part No. | AHC110-000-600 |
Peak Style | Medium Peak |
Series | MK3 |
Side Slot Type | Includes Side Slots |
Standards Met | EN 397 EN 50365 |
UNSPSC Code | 46181704 |
Ventilation Type | Not Vented |
Visibility Features | Not a High-visibility Hat |