SKU:
JSP9570896F
MPN:
AHU150-000-100
£35.49
Ex VAT
£42.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The HDPE helmet performs and protects against forces over three times the level of EN 397 as well as providing side impact protection. Designed with the latest materials and techniques, the EVO8 offers true all round protection and comfort. The high density liner and ultra comfortable harness, ensures maximum protection in the highest risk environments, such as mining, tunnelling, demolition, construction, refineries, offshore and marine. Standard: EN 14052:2005.
Attribute | Value |
---|---|
Adjustment Type | Ratchet |
Brand | JSP |
Colour | White |
EAN | 5038428058995 |
Material | High Density Polyethylene |
MFR Part No. | AHU150-000-100 |
Peak Style | Standard Peak |
Series | MK8 |
Side Slot Type | Includes Side Slots |
Standards Met | EN 14052 EN 1789 EN 397 EN 50365 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |
Visibility Features | Not a High-visibility Hat |