SKU:
CNT9577108B
MPN:
9014986
£25.49
Ex VAT
£30.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The Nexus Core safety helmet combines advanced industrial safety standards with modern styling. Designed with a Micro Peak for optimum visibility, these helmets also feature a Dry-Tech sweatband for all-day comfort.
For use with CNT9577130E Eye Shield
Features and Benefits
• Modularity for accessories to be added as required
• High-performance ABS material offers optimal strength to weight ratio
• -40°C low-temperature performance for cold working environments
• Fully removable and adjustable 4 point chinstrap accessories available for increased wearer comfort and hygiene
• Slip ratchet adjustment for convenient fitting
• ABS shell for enhanced protection
• Six-point harness for user comfort
Standards
• EN 397:2012
Typical Applications
Construction
Industrial
Attribute | Value |
---|---|
Adjustment Type | Slip Ratchet |
Brand | Centurion |
Colour | Blue |
EAN | 5055660577213 |
Material | ABS |
MFR Part No. | S16EBR |
Peak Style | Micro Peak |
Series | Nexus Core |
Side Slot Type | Includes Side Slots |
Standards Met | EN 397 EN 50365 |
UNSPSC Code | 46181704 |
Ventilation Type | Not Vented |
Visibility Features | Not a High-visibility Hat |