SKU:
CNT9577105B
MPN:
9016666
£59.99
Ex VAT
£71.99
Inc VAT
4 Variations Available
Product Details
Product Specification
The Nexus Height Master helmet combines advanced industrial safety standards with modern recreational styling.It boasts extra shock and penetration protection and a colour coded harness, to provide easy and quick identification. The harness is removable and can be replaced for hygiene reasons, and has side adjusters for a comforable and improved fit. It comes with Premium Dry-Tech sweatband as standard for maximum comfort.
Features:
• Provides extra shock and penetration protection according to EN 12492
• Colour coded harness with EN 12492 standard printed for easy identification, easily replaceable for improved hygiene
• Harness side adjusters for improved wearer fit and comfort
• Premium Dry-Tech sweatband as standard for maximum comfort
• Harness side adjusters for improved wearer fit and comfort
• Weight: 480g
• Material: Shell: Acrylonitrile-Butadiene-Styrene (ABS)
• Peak Type: Micro Peak (20mm)
• Internal Features: 6 point sewn durable and hardwearing Terylene webbing cradle, complete with Dry-Tech Sweatband
Typical uses
• Construction
• Engineering
• Industrial
Attribute | Value |
---|---|
Adjustment Type | Ratchet |
Brand | Centurion |
Colour | Blue |
EAN | 5055660577558 |
Material | ABS |
MFR Part No. | S16EBFMR |
Peak Style | Micro Peak |
Series | Nexus Height Master |
Standards Met | EN 12492 EN 397 EN 50365 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |
Visibility Features | Not a High-visibility Hat |