£29.99
Ex VAT
£35.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Includes a 4-point quick release harness for added stability and comfort, with non-vented shell for improved electrical resistance. Premium Dry-Tech sweatband as standard for maximum comfort. "Micro" peak for maximum upward visibility. Unique rear shell design providing nape protection and freedom of movement.
Meets standard EN397.
Attribute | Value |
---|---|
Adjustment Type | Slip Ratchet |
Brand | Centurion |
Colour | Blue |
Material | ABS |
MFR Part No. | S16EBL |
Standards Met | EN 12492 EN 397 |
UNSPSC Code | 46181704 |
Ventilation Type | Not Vented |
Visibility Features | Not a High-visibility Hat |