£33.79
Ex VAT
£40.55
Inc VAT
2 Variations Available
Product Details
Product Specification
The uvex® PHEOS safety helmet is a top choice for those prioritising comfort and safety. With a sporty design, climazone ventilation, and a flexible 3D suspension harness, it ensures wearer comfort during extended use. This versatile helmet provides tailored protection, making it an essential for professionals in demanding environments.
Features and Benefits
• Tailored fit with suspension harness and wheel ratchet system
• Front helmet torch slot for easy illumination
• Versatility with Euroslot adaptors on the side for ear protection and uvex® PHEOS visor system
• UVX9605310N (shortened brim) provides unrestricted upwards vision
• Excellent fit and comfort ensured by six-point textile band attachment
• Maximum ventilation through three adjustable air vents
• Available with a standard brim (UVX9605310P) and a short brim (UVX9605310N)
Typical Applications
• Industrial
• Construction
• Trade
• Metalwork
Standards
• EN 397:2012 + A1:2012
Attribute | Value |
---|---|
Adjustment Type | Ratchet |
Brand | uvex |
Colour | White |
Material | High Density Polyethylene |
MFR Part No. | 9772042 |
Peak Style | Standard Peak |
Series | PHEOS |
Side Slot Type | Includes Side Slots |
Size | Adjustable |
Standards Met | EN 397 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |