£26.49
Ex VAT
£31.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Revolutionising the European head protection market, the award-winning Ranger safety helmet features several innovative attributes including the Crashbox, a crumple zone in the top of your helmet.
Attribute | Value |
---|---|
Adjustment Type | Ratchet |
Brand | Alpha Solway |
Colour | Blue Red |
Material | ABS |
MFR Part No. | BL (RE C/BOX) |
Series | Ranger |
Side Slot Type | Includes Side Slots |
Standards Met | EN 397 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |
Visibility Features | Not a High-visibility Hat |