£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
The Concept Linesman safety helmet is a reduced peak, lightweight helmet that provides wearers with maximum impact and side protection. The helmet comes complete with 6 point Terylene cradle and a highly absorbent hydroflock sweatband. There is an internal badge holder within the helmet for user identification, or for medical or induction use. Certified to: EN397, -40 Degrees C, LD, EN50365. ANSI Z89 1-2003 type 1, class E (20,000V a.c.).
Attribute | Value |
---|---|
Adjustment Type | 1-Touch |
Brand | Centurion |
Colour | White |
EAN | 5055660598188 |
Material | ABS |
MFR Part No. | S08WL |
Series | Concept Linesman |
Standards Met | EN 397 EN 50365 |
UNSPSC Code | 46181704 |
Ventilation Type | Not Vented |
Visibility Features | Not a High-visibility Hat |