£224.00
Ex VAT
£268.80
Inc VAT
Product Details
Product Specification
This Safety Helmet with Grinding Visor, the CA-40G, is a comprehensive solution for demanding environments. This innovative helmet combines a grinding shield with an integrated air distribution system, providing simultaneous protection for the head, respiratory tract, eyes, face, and hearing during grinding tasks. The CA-40G ensures efficient safeguarding against fast-flying particles and offers basic protection from harmful ultraviolet radiation. Stay protected in all aspects while working in challenging conditions.
Features and Benefits
• Multiple protection - 5 levels of protection at once: eye, face, head, respiratory and optional hearing protection
• Easy to wear, easy to use and easy to maintain system
• Enhanced robustness - protection against high-speed particles with high energy
• In-built air distribution system
• The highest standard in respiratory protection - TH3
Attribute | Value |
---|---|
Brand | CleanAir |
Colour | Navy Blue |
EAN | 8595690402316 |
MFR Part No. | 704100 |
Series | CA-40 |
Side Slot Type | Does Not Include Side Slots |
UNSPSC Code | 46181704 |
Ventilation Type | Not Vented |
Visibility Features | Not a High-visibility Hat |