The Spectrum™ safety helmet features integrated over spectacles for medium energy impact protection. The integrated eyewear retains maximum vision with anti-scratch and anti-mist coatings, while the soft nose bridge reduces pressure on the nose and enhances user comfort. The Centurion Safety product is a spectrum specialised safety helmet with integrated over spectacles, which provides grade B medium energy impact protection. It is also available with secure plus 4 point chinstrap for added security and optimum head retention. It also has eyewear, which provides extra lateral and bottom coverage and provides extra protection against particles.
Features and Benefits
• ABS shell for maximum protection
• Integrated eyewear for improved overall protection
• Wheel ratchet headband for quick and easy fitting
• DryTech™ sweatband keeps the user dry and comfortable
Standards
• EN397:2012 + A1:2012 chinstrap
• EN397:1000V a.c (unvented helmet only)
• EN50365:2002
• EN166:2001 B T (over spectacles)
• EN170 2C-1,2 (over spectacles)
Approvals
• BSI Kitemark approved
Notes
• Available in vented and unvented options
• Weight 484gm
• Reduced peak (20mm)
• Spectacles suitable for use over prescription glasses
• Made in the UK