SKU:
MSA9570612D
MPN:
GV612-0000000-000
£13.49
Ex VAT
£16.19
Inc VAT
4 Variations Available
Product Details
Product Specification
The V-GARD 200 is a modern and stylish safety helmet made of UV stabilised ABS and offers good resistance to scratches. The helmet has a short peak for improved upwards vision. The FAS-TRAC III harness provides comfort and breathability to the wearer. The ventilation system has larger holes on the upper side to improve effectiveness. The helmets come in a variety of colours to suit your workplace.
Features and Benefits
• Effective ventilation system with larger holes on the upper side
• UV stabilised ABS helmet shell offers good resistance to scratches and offers lateral crush protection
• Short peak for improved upwards vision
• FAS-TRAC III harness provides superior comfort to the wearer
Images are for illustration purposes only
Attribute | Value |
---|---|
Adjustment Type | Ratchet |
Brand | MSA |
Colour | White |
EAN | 3661258001217 |
Material | ABS |
MFR Part No. | GV612-0000000-000 |
Standards Met | EN 397 EN 50365 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |
Visibility Features | Not a High-visibility Hat |