SKU:
MSA9570432C
MPN:
GV432-0000000-000
£15.79
Ex VAT
£18.95
Inc VAT
8 Variations Available
Product Details
Product Specification
The V-GARD 500 is a modern and stylish safety helmet made of UV stabilised ABS and offers good resistance to scratches. The FAS-TRAC III harness provides comfort and breathability to the wearer. The helmets come in a variety of colours and vent options to suit your workplace.
Features and Benefits
• UV stabilised ABS helmet shell offers good resistance to scratches and offers lateral crush protection
• Variety of colours and vent options available
• FAS-TRAC III harness provides superior comfort to the wearer
Attribute | Value |
---|---|
Adjustment Type | Ratchet |
Brand | MSA |
Colour | Red |
EAN | 3661258001385 |
Material | ABS |
MFR Part No. | GV432-0000000-000 |
Standards Met | EN 397 EN 50365 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |
Visibility Features | Not a High-visibility Hat |