SKU:
MSA9570912D
MPN:
GV912-0000000-000
£19.49
Ex VAT
£23.39
Inc VAT
4 Variations Available
Product Details
Product Specification
The V-GARD 520 is a modern and stylish safety helmet made of UV stabilised ABS and offers good resistance to scratches. The helmet has no peak for confined spaces and allows perfect upwards vision when working at heights. The FAS-TRAC III harness provides comfort and breathability to the wearer. The helmets come in a variety of colours to suit your workplace.
Features and Benefits
• Ideal design for adapting earmuffs, visors or attaching headbands
• UV stabilised ABS helmet shell offers good resistance to scratches and offers lateral crush protection
• No peak for confined spaces and ensures perfect upward vision when at height
• FAS-TRAC III harness provides superior comfort to the wearer
Attribute | Value |
---|---|
Adjustment Type | Ratchet |
Brand | MSA |
Colour | White |
EAN | 3661258004850 |
Material | ABS |
MFR Part No. | GV912-0000000-000 |
Standards Met | EN 397 EN 50365 |
UNSPSC Code | 46181704 |
Ventilation Type | Not Vented |
Visibility Features | Not a High-visibility Hat |