SKU:
MSA9570001C
MPN:
GVC1A-0000000-000
£39.99
Ex VAT
£47.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The MSA V-GARD 930 safety helmet is a balanced and low profile helmet in modern styling and a low profile and integrated eye protection. It comes in both vented and non-vented options for suit requirements. The FAS-TRAC III harness provides comfort and breathability to the wearer.
Features and Benefits
• Integrated eye protection provides protection to UV and particle hazards to the eyes
• FAS-TRAC III harness provides superior comfort to the wearer
Images are for illustration purposes only
Attribute | Value |
---|---|
Adjustment Type | Ratchet |
Brand | MSA |
Colour | White |
EAN | 3661258023349 |
Material | ABS |
MFR Part No. | GVD1A-0000000-000 |
Standards Met | EN 397 EN 50365 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |
Visibility Features | Not a High-visibility Hat |