SKU:
MSA9571019E
MPN:
10194783
£81.49
Ex VAT
£97.79
Inc VAT
2 Variations Available
Product Details
Product Specification
The V-Gard H1 is a modern and stylish safety helmet made of UV inhibited HDPE and offers great head protection whilst providing exceptional comfort and ease of use all in a low profile design. The FAS-TRAC III harness provides comfort and breathability to the wearer. Vented and non-vented options are available to suit the demands of the helmet.
Features and Benefits
• UV stabilised HDPE and offers great head protection whilst providing exceptional comfort and ease of use all in a low profile design
• Vented and non-vented options available to suit the demands of the helmet
• FAS-TRAC III harness provides superior comfort to the wearer
• Convenient rescue whistle integrated into the chin strap buckle
Attribute | Value |
---|---|
Adjustment Type | Ratchet |
Brand | MSA |
Colour | White |
EAN | 0641817160657 |
Material | High Density Polyethylene |
MFR Part No. | 10194783 |
Standards Met | EN 397 EN 50365 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |
Visibility Features | Not a High-visibility Hat |