MSA

V-Gard, Safety Helmet, PushKey Sliding Suspension, Orange

SKU:

MSA9574416G

MPN:

GV161-0000000-000

£8.49

Ex VAT

£10.19

Inc VAT

IN STOCK (13)

    Product Details

    Renowned for its comfort, quality and durability, the V-Gard® industrial safety helmet delivers reliable head protection for a variety of workplace settings.


    Features and Benefits
    • UV stabilised HDPE for a durable long-lasting helmet
    • An economical solution to safety above the neck
    • Suitable for use in a wide range of industrial settings
    • ELECTROSTATIC-INERIS certified and suitable for use in ATEX environments*
    • Compatible with MSA visors and earmuffs
    • Available in a choice of colours
    • Long product life with 2 years storage and +4 years service
    • Supplied with stickers to note the date of first use for monitoring
    • Push-key suspension for quick and simple adjustment
    • Push-key delivers a secure fit and excellent fit retention


    Standards
    • EN 397:2012
    • EN 50365:2002 electrical class 0
    • EN 13463-1:2001


    Notes
    • * dust hazard zones 20, 21, 22. Gas zones 1 and 2 with gas group 11A (propane)


    Product Documents
    Product Specification
    Attribute
    Value

    Adjustment Type

    Ratchet

    Brand

    MSA

    Colour

    Orange

    EAN

    3661258001057

    Material

    High Density Polyethylene

    MFR Part No.

    GV161

    Series

    V-Gard

    Side Slot Type

    Includes Side Slots

    Standards Met

    EN 397 EN 50365

    UNSPSC Code

    46181704

    Ventilation Type

    Not Vented

    Visibility Features

    Not a High-visibility Hat