SKU:
CNT9578732B
MPN:
9018346
£22.79
Ex VAT
£27.35
Inc VAT
8 Variations Available
Product Details
Product Specification
Vision Plus safety helmets offer wearers of prescription glasses total safety reassurance - with moulded integrated eye protection certified to grade A high impact levels. Also available with SecurePlus 4 point chinstrap for added security.
Features and Benefits
• Optical clarity to Class 1 for continuous use
• Grade A High Energy Impact Protection to EN 166: providing the highest impact protection possible within EN 166
• Large side pull tabs enable the wearer to quickly and easily move the visor up and down even when wearing gloves
• Moulded design provides improved lower cheek coverage
• Includes anti-scratch and anti-mist coating for improved durability and visibility
• Weight: 525g including fitted Visor, 544g with Premium Twist2Fit Wheel Ratchet
• Material: Shell: Acrylonitrile-Butadiene-Styrene (ABS)
• Peak Type: Reduced (20mm)
• Internal Features: 6 point sewn, durable and hardwearing Terylene webbing Cradle, complete with Dry-Tech Sweatband
Approved To:
Helmet approved to EN 397: 1000V a.c, LD, MM, -40°C, ANSI/ISEA Z89.1-2009 Type 1 Class E LT. Visor approved to EN 166 1 A T, EN 170 2C-1,2, ANSI/ISEA Z87.1.
Attribute | Value |
---|---|
Adjustment Type | Ratchet |
Brand | Centurion |
Colour | Blue |
EAN | 5055660506473 |
Material | ABS |
MFR Part No. | S10PLUSBA |
Peak Style | Reduced Peak |
Series | Vision Plus |
Side Slot Type | Includes Side Slots |
Standards Met | EN 166 EN 397 |
UNSPSC Code | 46181704 |
Ventilation Type | Not Vented |
Visibility Features | Not a High-visibility Hat |