SKU:
CNT9578820W
MPN:
9034215
£43.49
Ex VAT
£52.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Designed specifically for use in high heat environments, the Vulcan™ safety helmet is ideal for use where there is a high risk of extreme levels of radiant heat.
Features and Benefits
• 6-point terylene cradle supports the helmet and prevents discomfort
• High absorption sweatband made from brushed nylon for user comfort
• Fibreglass shell is resistant to radiant temperatures up to 500°C
• Can withstand high degrees of atmospheric or chemical pollution and is resistant to the effects of ultra-violet light
• Wheel ratchet for quick and easy adjustment
Standards
• EN 397:2012
Attribute | Value |
---|---|
Adjustment Type | Ratchet |
Brand | Centurion |
Colour | White |
EAN | 5055323761683 |
Material | Fibreglass |
MFR Part No. | S22WA |
Peak Style | Full Peak |
Series | Vulcan™ |
Side Slot Type | Includes Side Slots |
Standards Met | EN 397 |
UNSPSC Code | 46181704 |
Ventilation Type | Not Vented |
Visibility Features | Not a High-visibility Hat |