noscriptDisposable Overshoes, Unisex, Blue, One Size . | Cromwell Tools

(Unbranded)

Disposable Overshoes, Unisex, Blue, One Size

SKU:

CTL9625800B

MPN:

.

£2.89

Ex VAT

£3.47

Inc VAT

OUT OF STOCK

    Product Details

    These handy single use overshoes are manufactured from polyethylene with an elasticated closure.


    Features and Benefits
    • Provide a cost effective solution to many of the problems associated with cross contamination that can be caused by dirty footwear
    • In areas where a clean environment is important or required by regulation, staff and visitors are able to enter and move freely using their own footwear covered by an overshoe


    Typical Applications
    • Clean environments
    • Warehouses
    • Leisure centres


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Colour

    Blue

    ECLASS Code

    40011300

    Gender

    Unisex

    Pack Quantity

    100

    Product Type

    Disposable Overshoes

    Shoe Size

    One Size

    UNSPSC Code

    46181606