£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Product Documents
Used widely in food processing, these low-cost disposable overshoes are an effective solution to your hygiene needs. Ideal for protecting floors from outside contamination, they work well when worn in conjunction with other disposable protective clothing.
Features and Benefits
• Made from durable compressed polyethylene
• Elasticated ankle straps provide a comfortable and secure fit
• An embossed finish gives good grip
Typical Applications
• Clean areas
• Food processing
• Utilities
• Leisure centres
• Hygiene rules
Standards
• EC Council Directive 89/686/EEC
Attribute | Value |
---|---|
Brand | Supertouch |
Colour | Red |
ECLASS Code | 40011300 |
Gender | Unisex |
MFR Part No. | E16620 |
Pack Quantity | 100 |
Product Type | Disposable Overshoes |
Shoe Size | One Size |
UNSPSC Code | 46181606 |