£27.99
Ex VAT
£33.59
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
The IMPACTO® TURBOTOE steel toe cap overshoes provide unbeatable protection against impact, crushing, and stubbing. Ideal for visitors and temporary workers, these overshoes comfortably fit over dress shoes, running shoes, and most boots, offering versatile safety in various applications.
Features and Benefits
• Safeguards against accidental impact, crushing, or stubbing injuries for optimal workplace safety
• Versatile Safety Solution for a range of settings
• Crafted from flexible, pliable PVC, offering enduring protection without hardening or cracking
• Treads under the sole prevent slipping, channelling liquid away from the foot for added safety
• Colour-coded toes for easy size indication
Typical Applications
• Visitors
• Temporary personnel
• Warehousing
• Industrial
• Construction
Standards
• ISO 20345:2011
Attribute | Value |
---|---|
Brand | Impacto Protective Products Inc |
Colour | Black Silver |
EAN | 6281671081022 |
ECLASS Code | 40011300 |
Gender | Unisex |
MFR Part No. | TTXS |
Product Type | Reusable Overboots |
Series | TURBOTOE |
Shoe Size | XS |
UNSPSC Code | 46181606 |