£34.99
Ex VAT
£41.99
Inc VAT
7 Variations Available
Product Details
Product Specification
The Slipp-R safety overshoe is the solution for work environments where visitors, temporary workers, management, clerical staff and salesmen are required to wear safety shoes. The safety overshoe is unisex and re-usable and can be passed from person to person without any concern for hygiene and is resistant to oils, acids and alkalis. Shoes not included.
Features and Benefits
• Made of TPR, a molded injected seamless vulcanized rubber
• Sole is made with unique flat and textured material for improved slip resistance
• Overshoe is resistant to acid, oil and animal fat
• 100% waterproof
• Will not harden, stiffen or crack, even in the coldest weather
• Pull on tab and wide shank for true slip-on entry to provide stretch
• 100% PVC free
Specifications
Manufactured to EN 344-1/EN12568 1998.
Attribute | Value |
---|---|
Brand | Safety Toes |
Colour | Black |
EAN | 6281673123010 |
ECLASS Code | 40011300 |
Gender | Unisex |
MFR Part No. | IMPACTOECM |
Pack Quantity | 1 Pair |
Product Type | Reusable Overshoes |
Series | Slipp-R |
Shoe Size | M |
UNSPSC Code | 46181606 |