£31.99
Ex VAT
£38.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The IMPACTO® TOES2GO® steel toe cap overshoes offer unparalleled protection against accidental impact, crushing, or stubbing injuries. Versatile and comfortable, they fit over dress shoes, running shoes, most boots, and low-heeled footwear with fully adjustable straps for a secure fit.
Features and Benefits
• Shields against accidental impact, crushing, or stubbing injuries for unparalleled workplace safety
• Crafted from flexible, pliable PVC, providing enduring protection without hardening or cracking
• Threads under the sole prevent slipping, enhancing stability and directing liquid away from the foot
• Colour-coded toes for easy sizing
Typical Applications
• Visitors
• Temporary personnel
• Industrial
Standards
• ISO 20345:2001
Attribute | Value |
---|---|
Brand | Impacto Protective Products Inc |
Colour | White |
ECLASS Code | 40011300 |
Gender | Unisex |
MFR Part No. | T2GS |
Product Type | Reusable Overboots |
Series | TOES2GO® |
Shoe Size | S |
UNSPSC Code | 46181606 |